CAD Drawings

Download CAD Files

Power-Bolt Sleeve Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel Zinc Plated, 50 PK

  • Mfr # 06981-PWR

  • Zoro # G8721946

CAD Available

product price:  $175.99
/pk 50, $3.52/ea
Free Shipping & Returns

Key Features

CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Overall Length
3-3/4"
Sub-Brand
Power-Bolt
Material Type
Carbon Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06981-PWR
Zoro #
G8721946
UPC #
753520698140
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
3/8"
Overall Length
3-3/4"
Drill Bit Size
3/8"
Thread Size
5/16"-18
Minimum Installation Depth
1-1/4"
Anchor Length
3 3/4 in
Washer Outside Diameter
0.81 in
Minimum Hole Depth
3/4 in

Details

CAD Available
Yes
Item
Sleeve Anchor
Compatible Material
Concrete; Hollow Block; Brick
Sub-Brand
Power-Bolt
Material Type
Carbon Steel
Finish
Zinc Plated
Seismic Approved
No
Head Type
Flat
Drive Type
Hex
ICC Approved for Cracked Concrete
No
ICC Approved for Un-Cracked Concrete
No
Material Grade
Not Graded
Industry Standards
CSI Divisions 03 16 00, CSI Divisions 04 05 19.16, CSI Divisions 05 05 19
Material
Steel
Min. Embedment
1 1/4 in
Removable
Removable
Series
Power-Bolt
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Minimum Installation Torque
25 ft-lb
Maximum Installation Torque
25 ft-lb
System of Measurement
Inch
Material Quality Standards
ASTM B633, SC1, Type III
Material Grade/Class
Not Graded

Description

Sleeve Anchor, System of Measurement Inch, Anchor Diameter 3/8 in, Overall Length 3 3/4 in, Thread Size 5/16 In.-18, Drive Type Socket, Head Type Flat, Nut Width Not Applicable, Washer Outside Diameter 0.81 in, Material Steel, Material Grade/Class Not Graded, Finish Zinc Plated, Drill Bit Size 3/8 in, Compatible Material Block, Brick, Concrete, Stone, Minimum Installation Torque 25 ft-lb, Maximum Installation Torque 25 ft-lb, Minimum Installation Depth 1 1/4 in, Minimum Hole Depth 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.