Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK

  • Mfr # 06324-PWR

  • Zoro # G8721221


product price:  $37.25
/pk 100, $0.37/ea

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"
Overall Length
1"
Sub-Brand
Steel Dropin
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
06324-PWR
Zoro #
G8721221
UPC #
753520632496
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1"
Drill Bit Size
3/8"
Minimum Hole Depth
1"
Thread Size
1/4"-10
Thread Depth
0.44 in
Bolt Dia.
1/4 in
Bolt or Rod Size
1/4 in

Details

Item
Single Lag Shield
Compatible Material
Concrete
Sub-Brand
Steel Dropin
Material
Steel
Finish
Zinc Plated
Industry Standards
GSA Specification, FM Approved, UL Listed
Type
Drop-In
Drop-In Anchor Type
Flange
Flange Style
Flanged
System of Measurement
Inch
Material Grade/Class
1008
Removable
Removable
Series
Steel Dropin
Thread Type
Coarse
Features
Can Be Installed Flush Mounted or Below The Base Material Surface
Installation Method
Drop-In Anchor Setting Tool
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM E488

Description

Expansion Anchor, Anchor Diameter 1/4 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.44 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, System of Measurement Inch, Bolt or Rod Size 1/4 in, Material Grade/Class 1008, Compatible Material Concrete, Removable Removable, Manufacturer Location Globally Sourced, Features Can Be Installed Flush Mounted or Below The Base Material Surface

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.