Zoro Homepage

Tool Box Dolly, Black, 10 in, 1PK

  • Mfr # DWST08530

  • Zoro # G214923161


product price: $189.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Handle Type
Integrated Side
Number of Casters
4
Overall Width
26 in
Caster Type
Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWST08530
Zoro #
G214923161
UPC #
885911980920
Country of Origin
Israel

Dimensions

Overall Width
26 in
Overall Height
10 in
Caster Diameter
6 in
Overall Depth
26 in

Details

Color
Black
Item
Tool Box Dolly
Handle Type
Integrated Side
Number of Casters
4
Caster Type
Swivel
Platform Material
Metal
Compatible Modular System
TOUGHSYSTEM(R)
Includes
Dolly
Series
TOUGHSYSTEM(R) 2.0 DXL(TM)
Part of a Modular System
Modular System Part
For Use With
DEWALT(R) TOUGHSYSTEM(R) 2.0
Caster Material
Plastic
Total Load Capacity
440 lb
Stackable
Stackable
Shop By
Hot Buys
Caster Bearing Type
Roller
Compatible with Manufacturer Model No.
TOUGHSYSTEM 2.0

Description

Tool Box Dolly, Caster Bearing Type Roller, Caster Diameter 6 in, Caster Material Plastic, Caster Type Swivel, Color Black, Compatible Modular System TOUGHSYSTEM(R), Compatible with Grainger Part Number ToughSystem 2.0, Compatible with Manufacturer Model No. TOUGHSYSTEM 2.0, For Use With DEWALT(R) TOUGHSYSTEM(R) 2.0, Handle Type Integrated Side, Includes Dolly, Number of Casters 4, Overall Depth 26 in, Overall Height 10 in, Overall Width 26 in, Part of a Modular System Modular System Part

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.