Torsion Bit, S2, Impact Rated, S2 Steel
- Mfr # DWAFERA
- Zoro # G422887125
product price:Â
$
37.59
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Chuck Size
1/4 in
Product Type
Right Angle Attachment
Shank Size
1/4 in
Compatible Brand
DEWALT
Wire Rope Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DWAFERA
- Zoro #
- G422887125
- UPC #
- 0075352351452
- Country of Origin
- Viet Nam
Dimensions
- For Chuck Size
- 1/4 in
- Shank Size
- 1/4 in
- Wire Rope Length
- 8 in
- Overall Length
- 8 in
- Length
- 8 in
Details
- Product Type
- Right Angle Attachment
- Compatible Brand
- DEWALT
- Item
- Right Angle Attachment
- Shank Type
- Hex
- Impact Rated
- Impact Rated
- Tool Series
- Elite
- Compatible Product Type
- Cordless Drills
Description
Right Angle Attachment, Impact Rated Impact Rated, Overall Length 8 in, Shank Size 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.