
Unisex DEWALT(R) Unisex Heated French Terry Cot, Heats Up to 9 hr. , 20
Mfr # DCHJ080B-S
Zoro # G3879384
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Size
S
Color
Heather Gray
Length
20.9
Heating Time
Up to 9 hr.
Battery Voltage
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DCHJ080B-S
Zoro #
G3879384
UPC #
674326317564
Country of Origin
China
Dimensions
Size
S
Length
20.9
Overall Height
12.2
Overall Length
20.9
Height
12.2
Width
3.9
Overall Width
3.9
Details
Item
DEWALT(R) Unisex Heated French Terry Cot
Color
Heather Gray
Heating Time
Up to 9 hr.
Battery Voltage
20
Gender
Unisex
Outerwear Style
Hoodie
Outerwear Primary Color
Gray
Weight
2.09
Features
Material
Cotton and Polyester
Heated Areas
Left and Right chest and Back
Number of Outside Pockets
2
Includes
Adapter Only
Front Closure Type
Zipper
Heat Settings
3
Description
The durable and wind-resistant Men's French Terry Hoodie has a cotton and polyester outer shell, a thermal, waffle-knit fleece polyester-lined torso and a large hood to help beat the cold weather on the worksite. This jacket is powered with a 20V MAX* battery (battery and charger not included). There is plenty of storage space with 2 large front pouch pockets, 1 internal accessory pocket with zipper closure, and 1 hook-and-loop closure pocket.
- • Durable and wind-resistant
- • Warm thermal waffle-knit fleece polyester-lined torso and large hood
- • Ribbed cuffs and fitted waist
Designed for:
- • (1) Shirt
- • * Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18.
Additional Features:
- • 2 large front pouch pockets
- • 1 internal accessory pocket with zipper closure
- • 1 pocket with hook-and-loop closure
- • LED controller with 3 temperature settings (high, med, low with pre-heat function)
- • Battery pocket accepts a 20VMAX* battery
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.