Wall Anchor, 1 11/16 in L, Nylon, 65 lb Tension Strength, 100 PK
Mfr # 02345-PWR
Zoro # G512648162
product price:Â $24.45
/pk 100, $0.24/eaKey Features
Compatible Material
Drywall
Anchor Diameter
9/16 in
Anchor Length
1 11/16 in
Thread Size
#8
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02345-PWR
Zoro #
G512648162
UPC #
075352023458
Country of Origin
China
Dimensions
Anchor Diameter
9/16 in
Anchor Length
1 11/16 in
Thread Size
#8
Minimum Material Thickness
3/8 in
Thread Length
15/16 in
Compatible Screw Size
#8
Compatible Screw Length
1 in
Maximum Material Thickness
1 in
Details
Item
Wall Anchor
Compatible Material
Drywall
Material
Nylon
Head Type
Flat
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
65 lb
Features
Ideal for Mounting Light Electrical Fixtures, Fastening Drapery Supports and Installing Phone Systems
System of Measurement
Inch
Series
Zip-It
Shear Strength (1/2 in Drywall)
70 lb
Wall Anchor Type
Wallboard Anchor
Color
White
Includes Screw
No
Flange Style
Flanged
Description
Wall Anchor, System of Measurement Inch, Anchor Length 1 11/16 in, Anchor Diameter 9/16 in, Thread Size #8, Thread Length 15/16 in, Drive Type Phillips, Flange Style Flanged, Head Type Flat, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #8, Compatible Screw Length 1 in, Color White, Finish Not Applicable, Material Nylon, Compatible Material Drywall, Drill Bit Size Not Applicable, Minimum Material Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.