Wall Anchor, 1 5/16 in L, Nylon, 55 lb Tension Strength

  • Mfr # 02367-PWR

  • Zoro # G312648164


product price:  $11.99
/ea

Key Features

Compatible Material
Drywall
Anchor Diameter
9/16 in
Anchor Length
1 5/16 in
Thread Size
#6
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
02367-PWR
Zoro #
G312648164
UPC #
075352023670
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
9/16 in
Anchor Length
1 5/16 in
Thread Size
#6
Minimum Material Thickness
3/8 in
Thread Length
47/64 in
Compatible Screw Length
1 in
Compatible Screw Size
#6
Screw Length Included
1 in
Screw Size Included
#6
Maximum Material Thickness
5/8 in

Details

Item
Wall Anchor
Compatible Material
Drywall
Material
Nylon
Head Type
Flat
Drive Type
Phillips
Includes
#2 Phillips Driver Bit, #6 x 1 in Screws
Tension Strength (1/2 in Drywall)
55 lb
Features
Ideal for Mounting Light Electrical Fixtures, Fastening Drapery Supports and Installing Phone Systems
Series
Zip-It Jr
Thread Type
Coarse
Includes Screw
Yes
Wall Anchor Type
Wallboard Anchor kit
System of Measurement
Inch
Shear Strength (1/2 in Drywall)
55 lb
Flange Style
Flanged
Color
White

Description

Wall Anchor, System of Measurement Inch, Anchor Length 1 5/16 in, Anchor Diameter 9/16 in, Thread Size #6, Thread Length 47/64 in, Drive Type Phillips, Flange Style Flanged, Head Type Flat, Includes Screw Yes, Screw Size Included #6, Screw Length Included 1 in, Compatible Screw Size #6, Compatible Screw Length 1 in, Color White, Finish Not Applicable, Material Nylon, Compatible Material Drywall, Drill Bit Size Not Applicable, Minimum Material Thickness 3/8 in, Maximum Material Thickness 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.