Wall Anchor, 1 5/16 in L, Nylon, 55 lb Tension Strength, 100 PK
Mfr # 02350-PWR
Zoro # G912648090
product price:Â $12.25
/pk 100, $0.12/eaKey Features
Compatible Material
Drywall
Anchor Diameter
9/16 in
Anchor Length
1 5/16 in
Thread Size
#6
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02350-PWR
Zoro #
G912648090
UPC #
075352023502
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
9/16 in
Anchor Length
1 5/16 in
Thread Size
#6
Minimum Material Thickness
3/8 in
Thread Length
47/64 in
Maximum Material Thickness
5/8 in
Compatible Screw Size
#6
Compatible Screw Length
1 in
Details
Item
Wall Anchor
Compatible Material
Drywall
Material
Nylon
Head Type
Flat
Drive Type
Phillips
Tension Strength (1/2 in Drywall)
55 lb
Features
Ideal for Mounting Light Electrical Fixtures, Fastening Drapery Supports and Installing Phone Systems
Series
Zip-It Jr
Wall Anchor Type
Wallboard Anchor
Shear Strength (1/2 in Drywall)
55 lb
System of Measurement
Inch
Color
White
Flange Style
Flanged
Includes Screw
No
Description
Wall Anchor, System of Measurement Inch, Anchor Length 1 5/16 in, Anchor Diameter 9/16 in, Thread Size #6, Thread Length 47/64 in, Drive Type Phillips, Flange Style Flanged, Head Type Flat, Includes Screw No, Screw Size Included Not Applicable, Screw Length Included Not Applicable, Compatible Screw Size #6, Compatible Screw Length 1 in, Color White, Finish Not Applicable, Material Nylon, Compatible Material Drywall, Drill Bit Size Not Applicable, Minimum Material Thickness 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.