Zoro Homepage

Power-Stud Wedge Anchor, 1" Dia., 12" L, Stainless Steel Stainless Steel, 5 PK

  • Mfr # 07365-PWR

  • Zoro # G5913551


product price: $247.99
/pk 5, $49.60/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07365-PWR
Zoro #
G5913551
UPC #
075352073651
Country of Origin
China

Dimensions

Anchor Diameter
1"
Overall Length
12"
Drill Bit Size
1 in
Thread Size
1"-8
Minimum Installation Depth
4-1/2"
Maximum Material Thickness
7-1/2"
Thread Length
8 3/8 in
Washer Outside Diameter
2.5 in
Nut Width
1.3333 in

Details

Item
Wedge Anchor
Compatible Material
Concrete
Sub-Brand
Power-Stud
Material
Stainless Steel
Finish
Stainless Steel
Seismic Approved
No
ICC Approved for Cracked Concrete
No
Thread
Fully Threaded
Embedment In Concrete
4 1/2 in
Ultimate Shear (Lb.)
31,100 lb
Material Grade
304
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
34,460 lb
Industry Standards
ASTM E488, GSA: A-A-1923A, UL and FM
Wedge Anchor Type
Wedge Anchor
Maximum Installation Torque
300 ft-lb
Series
Power-Stud
Thread Style
Fully Threaded
Thread Type
Coarse
Minimum Installation Torque
300 ft-lb
Material Grade/Class
18-8
Material Quality Standards
ASTM E-488
Manufacturer Location
Globally Sourced
System of Measurement
Inch

Description

Wedge Anchor, System of Measurement Inch, Anchor Diameter 1 in, Thread Size 1 In.-8, Overall Length 12 in, Thread Length 8 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Compatible Material Concrete, Drill Bit Size 1 in, Minimum Installation Depth 4 1/2 in, Minimum Material Thickness Not Applicable, Nut Width 1.3333 in, Washer Outside Diameter 2.5 in, Wedge Anchor Type Wedge Anchor, Seismic Approved No, ICC Approved for Cracked Concrete No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.