Shop DEWALT
See all product information
Create Account
XRP HIGH PERFORMANCE CORDLESS HAMMER DRILL/DRIVER KIT, .5 METAL
- Mfr # DCD959KX
- Zoro # G322804468
product price:Â
$
606.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Yellow
Tool Length
14.25 in
Height
5.25 in
Width
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCD959KX
- Zoro #
- G322804468
- UPC #
- 00885911116770
- Country of Origin
- United States
Dimensions
- Tool Length
- 14.25 in
- Height
- 5.25 in
- Width
- 16 in
Details
- Item
- Cordless Hammer Drills
- Color
- Yellow
Description
DEWALT XRP CORDLESS HAMMER DRILL/DRIVER KIT, HIGH PERFORMANCE, BARE TOOL/KIT: KIT, .5 CHUCK, METAL RATCHETING/SELF-TIGHTENING CHUCK, 0 TO 7650/0 TO 24650/0 TO 34000 BPM BLOWS PER MINUTE, 450/1450/2000 RPM NO-LOAD, 3 SPEED, 18 VDC, NICD BATTERY, 2.4 AH BATTERY, BATTERY INCLUDED: YES, PISTOL GRIP HANDLE, YELLOW, ADJUSTABLE CLUTCH CONTROL, 9 .5 L
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.