Shop DEWALT

MAX XR HAMMER DRILL - KIT 20V

  • Mfr # DCD1007WW1/DCB205
  • Zoro # G214603780

product price: 
$
714.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Blows per Minute
0 to 38,250
Chuck Size
1/2 in
Brushless Motor
Yes
Includes
Belt Hook, (1) DCB118 Charger, (1) DCB205, (1) DCB2108 XR POWERPACK 8Ah Battery, (1) DCD1007 20V MAX* XR Brushless 1/2 in. 3-Speed Hammer Drill, Kit Bag, (1) Side Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DCD1007WW1/DCB205
Zoro #
G214603780
UPC #
-
Country of Origin
Multiple
Item
Hammer Drill Kit
Voltage
20V DC
Blows per Minute
0 to 38,250
Brushless Motor
Yes
Includes
Belt Hook, (1) DCB118 Charger, (1) DCB205, (1) DCB2108 XR POWERPACK 8Ah Battery, (1) DCD1007 20V MAX* XR Brushless 1/2 in. 3-Speed Hammer Drill, Kit Bag, (1) Side Handle
Battery Capacity
(2) 8.0 Ah
Drill Chuck Type
Keyless
Cordless Drill Class
Compact
Battery Model Number
DCB205, DCB2108
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Number of Speed Settings
3
Maximum Power
1530 UWO
Maximum Speed
2,000 RPM
Minimum Blows per Minute
0 bpm
Wireless Tool Tracking
No
Number of Clutch Settings
11
Maximum Blows per Minute
38,250 bpm
Power Source
Cordless
Handle Grip Material
Rubber/Plastic
Number of Batteries Included
2
Handle Type
Pistol Grip
Charger Model Number
DCB118
Charger Included
Yes
Battery Series
XR(R)
Housing Material
Plastic
Power - Maximum
1,530 UWO
Battery Manufacturer Part Number
DCB205, DCB2108
Charger Manufacturer Part Number
DCB118
Chuck Type
Keyless
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Chuck Size
1/2 in

Description

Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact, Chuck Size 1/2 in, Number of Speed Settings 3, Number of Clutch Settings 11, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (2) Batteries, Battery Capacity (2) 8.0 Ah, Battery Model Number DCB205, DCB2108, Battery Series XR(R), Charger Included Yes, Charger Model Number DCB118, Drill Chuck Type Keyless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.