Zoro Homepage

Auto Fuel Transfer Pump W/Rubber Hose

  • Mfr # WAYPUMP14

  • Zoro # G616114488


product price: $82.15
/ea
Free Shipping & Returns

Key Features

Compatible Chemicals
Gasoline, Oil, Water
Includes Nozzle
Yes
Max. Fluid Temp.
104 Degrees F
Metered
No
Rated Voltage
1.5 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAYPUMP14
Zoro #
G616114488
UPC #
843812173346
Country of Origin
China

Dimensions

Overall Length
51 in
Suction Tube Length
18 3/8 in
Hose Length
51 1/4 in

Details

Compatible Chemicals
Gasoline, Oil, Water
Includes Nozzle
Yes
Max. Fluid Temp.
104 Degrees F
Metered
No
Rated Voltage
1.5 V
Features
1.1 to 2.4 GPM Flow, Light Weight, Long-Lasting Battery Usage that Enables up to 100 Gallons of Transfer Power
Item
Auto Fuel Transfer Pump W/Rubber Hose
Suction Tube Material
Plastic
Includes Suction Tube
Yes
Includes Discharge Hose
Yes
Diesel Exhaust Fluid Compatible
Yes
Hose Tube Material
Plastic
Pump Connection Type
Smooth Bore
For Media Type
Gasoline, Oil, Water
For Use With
Gas, Oil, Water
Min. Fluid Temp.
41 Degrees F
Max. Flow Rate
2.4 gpm
Wetted Materials
Polyethylene
Plug Type
¿Universal Fit
Includes Spout
Yes
Power Source
(2) D 1.5V Batteries
Max. Viscosity
10 cps
Mount Type
Bung
Nozzle Material
Plastic

Description

Auto Fuel Transfer Pump W/Rubber Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.