Shop DEWITT
See all product information
Create Account
P-Grip Hand Held 5-Tine Cultivator, Ideal for Cultivating Small Areas.
- Mfr # 31-8506
- Zoro # G123392034
product price:
$
58.95
/ea
Key Features
Blade Material
Hardened Boron Steel
Hand-Crafted
Yes
Includes
One DeWit 5-Tine Cultivator
Length
16.5 in
Size
Long Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-8506
- Zoro #
- G123392034
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Length
- 16.5 in
- Size
- Long Handle
- Height
- 4 in
- Width
- 4 in
Details
- Blade Material
- Hardened Boron Steel
- Hand-Crafted
- Yes
- Includes
- One DeWit 5-Tine Cultivator
- Item
- DeWit P-Grip 5-Tine Cultivator
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Color
- Grey and Brown
Description
DeWit 5-Tine Cultivator P-Grip Great for cultivating small areas Dimensions: Head: 4”L x 4.5”W Total: 16.5”L; 0.6lb #31-8506 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.