Shop DEWITT
See all product information
Create Account
Short Handle 3-Tine Cultivator, Ideal for Quick Aerating Jobs
- Mfr # 31-0904
- Zoro # G723392205
product price:
$
32.59
/ea
Key Features
Size
Hand Tools
Color
Grey and Brown
Hand-Crafted
Yes
Material
Ash Wood
Blade Material
Hardened Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-0904
- Zoro #
- G723392205
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Size
- Hand Tools
- Height
- 2 in
- Length
- 11 in
- Width
- 3 in
Details
- Color
- Grey and Brown
- Hand-Crafted
- Yes
- Material
- Ash Wood
- Blade Material
- Hardened Boron Steel
- Item
- DeWit Short Handle 3-Tine Cultivator
- For Use With
- Gardening, Planting and Ourdoor Work
- Includes
- One DeWit 3-Tine Cultivator
Description
DeWit Short Handle 3-Tine Cultivator Product Details: Perfect tool for quick aerating jobs Great for hard to reach places Dimensions: Head: 3”W Total: 11.5”L; 0.5lb #31-0904 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.