Shop DEWITT
See all product information
Create Account
Daisy Grubber / Dandelion Weeder. Great for Small and Hard to Reach Places.
- Mfr # 31-3454
- Zoro # G423392055
product price:Â
$
38.55
/ea
Key Features
Includes
One DeWit Daisy Grubber
Hand-Crafted
Yes
For Use With
Gardening, Planting and Ourdoor Work
Length
11 in
Width
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3454
- Zoro #
- G423392055
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Length
- 11 in
- Width
- 1.25 in
- Blade Size
- Hand Tools
- Height
- 1.25 in
Details
- Includes
- One DeWit Daisy Grubber
- Hand-Crafted
- Yes
- Item
- DeWit Daisy Grubber
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Color
- Grey and Brown
- Blade Material
- Hardened Boron Steel
Description
DeWit Daisy Grubber More than a tool it’s an heirloom! Contemporary design this Bio Daisy Grubber is great for popping up weeds especially dandelions. Made from one piece of hardened boron stamped steel with an ash hardwood handle. Great for getting into small hard-to-reach places. This tool is guaranteed a lifetime! Dimensions: Head: 0.75"W Total: 12.5"L 0.5lbs #31-3454
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.