Shop DEWITT
See all product information
Create Account
Patio Knife - The Ideal Tool for Removing Weeds and Moss from Between Pavers.
- Mfr # 31-0910
- Zoro # G823392174
product price:
$
36.85
/ea
Key Features
Length
10 in
Height
1 in
Material
Ash Wood
For Use With
Gardening, Planting and Ourdoor Work
Blade Material
Hardened Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0910
- Zoro #
- G823392174
- UPC #
- -
- Country of Origin
- Netherlands
- Material
- Ash Wood
- Item
- DeWit Patio Knife
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Hand-Crafted
- Yes
- Color
- Grey and Brown
- Includes
- One DeWit Patio Knife
Dimensions
- Length
- 10 in
- Height
- 1 in
- Blade Size
- Hand Tools
- Width
- 3 in
Description
DeWit Patio Knife Product Details: Removes weeds from joints between pavers Use hook side for joints and knife side for beveled edge Also available with a 51” handle (model #31-0942) Dimensions: Head: 6.25”L Total: 10”L; 0.5lb #31-0910 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.