Shop KINGS COUNTY TOOLS
See all product information
Create Account
Stand Up Weed Puller Tool w/ Long Handle Ergonomic Weeder Puller Weeding Without Bending
- Mfr # GW12A04-19
- Zoro # G022936827
product price:Â
$
20.95
/ea
Key Features
Height
0.7 in
Color
Natural
Length
39.0 in
Blade Width
1.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GW12A04-19
- Zoro #
- G022936827
- UPC #
- 196593997107
- Country of Origin
- China
Dimensions
- Height
- 0.7 in
- Length
- 39.0 in
- Blade Width
- 1.8 in
Details
- Color
- Natural
- Item
- Weeder
Description
Tough weeds are no match for the Heavy Duty Back Saving Weeder Tool by Kings County Tools. The 39-inch-tall weed pulling tool allows you to easily rid your lawn and garden from pesky dandelions, crabgrass, thistles, and other deep-rooted weeds without the need to bend over or kneel, perfect for senior gardeners. With a durable steel pipe, polypropylene, and thermoplastic rubber construction and an easy to use design, you’re sure to enjoy season after season of use from this hand weeder tool. Kings County Tools is your source for manual weeders and other gardening tools with quality you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.