Shop DEWITT
See all product information
Create Account
Dutch Hand Hoe For Right Handed Gardeners. Allows you to slice weeds under the surface of dense gar
- Mfr # F10
- Zoro # G023392103
product price:
$
71.15
/ea
Key Features
Width
4.5 in
Size
Hand Tools
Includes
One DeWit Dutch Hand Hoe
Color
Grey and Brown
Head Material
Hardened Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F10
- Zoro #
- G023392103
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- DeWit Dutch Hand Hoe Right Hand
- Includes
- One DeWit Dutch Hand Hoe
- Color
- Grey and Brown
- Head Material
- Hardened Boron Steel
- Material
- Ash Wood
- Hand-Crafted
- Yes
- For Use With
- Gardening, Planting and Ourdoor Work
Dimensions
- Width
- 4.5 in
- Size
- Hand Tools
- Overall Length
- 18 in
- Height
- 2 in
Description
DeWit Dutch Hand Hoe Right Hand Product Details: Small, yet crafted to yield tremendous strength Blade is balanced to provide control Hand-forged blade is easily sharpened with a whetstone to keep it slicing weeds beneath the surface of dense flower/vegetable beds Dimensions: Head: 2”L x 4.5”W Total: 18”L; 0.62lbs #F10: Right Hand DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.