Shop DEWITT
See all product information
Create Account
Over 6 Foot P-Grip Diamond Hoe. Ideal for Garden Work Without Straining.
- Mfr # D20
- Zoro # G023392035
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Head Material
Hardened Boron Steel
Includes
One DeWit Diamond Hoe with a P-Grip
For Use With
Gardening, Planting and Ourdoor Work
Size
Long Handle
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D20
- Zoro #
- G023392035
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Size
- Long Handle
- Overall Length
- 74 in
- Height
- 2 in
- Width
- 8 in
Details
- Head Material
- Hardened Boron Steel
- Includes
- One DeWit Diamond Hoe with a P-Grip
- Item
- DeWit P-Grip Diamond Hoe
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Color
- Grey and Brown
- Hand-Crafted
- Yes
Description
DeWit P-Grip Diamond Hoe No chopping! Designed to push and pull while cutting weeds just below the surface. 4 very sharp forged edges! Makes weeding effortless stand straight while weeding and reduce strain on your back. Guaranteed for a lifetime! Dimensions: Head: 2"L x 8"W Total: 74"L 3.5lbs #D20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.