Japanese Hand Hoe For the Left Handed Gardener. Double-Sided Blade Making Weeding Much Easier.
- Mfr # 31-2902
- Zoro # G723392052
product price:
$
44.85
/ea
Key Features
For Use With
Gardening, Planting and Ourdoor Work
Size
Hand Tools
Overall Length
12 in
Material
Ash Wood
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-2902
- Zoro #
- G723392052
- UPC #
- -
- Country of Origin
- Netherlands
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Item
- DeWit Japanese Hand Hoe Left Hand
- Includes
- One DeWit Japanese Hand Hoe
- Hand-Crafted
- Yes
- Color
- Grey and Brown
- Head Material
- Hardened Boron Steel
Dimensions
- Size
- Hand Tools
- Overall Length
- 12 in
- Height
- 1 in
- Width
- 3 in
Description
DeWit Japanese Hand Hoe Left Hand Product Details: Double-sided blade Excellent for removing grass/weeds Great for weeding under mulch Similar to Cape Code weeder with a larger blade Dimensions: Head: 1.5”L x 3”W Total: 12”L; 0.5lb #31-2902: Left Hand DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.