Shop DEWITT
See all product information
Create Account
Short Handle 5-Tine Cultivator - Ideal for cultavating tough soil.
- Mfr # 31-0903
- Zoro # G423392161
product price:
$
37.39
/ea
Key Features
Hand-Crafted
Yes
Material
Ash Wood
Color
Grey and Brown
For Use With
Gardening, Planting and Ourdoor Work
Size
Hand Tools
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-0903
- Zoro #
- G423392161
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Size
- Hand Tools
- Width
- 3.5 in
- Length
- 11 in
- Height
- 1 in
Details
- Hand-Crafted
- Yes
- Material
- Ash Wood
- Color
- Grey and Brown
- For Use With
- Gardening, Planting and Ourdoor Work
- Includes
- One DeWit 5-Tine Cultivator
- Item
- DeWit Short Handle 5-Tine Cultivator
- Blade Material
- Hardened Boron Steel
Description
DeWit Short Handle 5-Tine Cultivator Product Details: Great for cultivating tough soil Aggressive, sharp, and strong Dimensions: Head: 3.5”L x 3.5”W Total: 11”L; 0.5lb #31-0903 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.