Shop DEWITT
See all product information
Create Account
Hand Crafted 14 Inch Dandelion Weeder
- Mfr # 31-0905
- Zoro # G523392115
product price:
$
34.95
/ea
Key Features
Color
Grey and Brown
Includes
One DeWit Dandelion Weeder
Material
Ash Wood
For Use With
Gardening, Planting and Ourdoor Work
Width
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-0905
- Zoro #
- G523392115
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Width
- 0.5 in
- Height
- 0.5 in
- Length
- 14 in
- Blade Size
- Hand Tools
Details
- Color
- Grey and Brown
- Includes
- One DeWit Dandelion Weeder
- Material
- Ash Wood
- For Use With
- Gardening, Planting and Ourdoor Work
- Hand-Crafted
- Yes
- Blade Material
- Hardened Boron Steel
- Item
- DeWit Dandelion Weeder
Description
DeWit Dandelion Weeder Product Details: Traditionally used as an asparagus cutter Great for popping up weeds, especially dandelions Head: 5/8”W Total: 14”L; 0.5lb #31-0905 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.