Cape Cod Weeder For Left Handed Gardeners. Ideal Weeding Tool That Wont Disturb Prelaid Mulch.
- Mfr # 31-0916
- Zoro # G323392148
product price:
$
50.15
/ea
Key Features
Material
Ash Wood
Height
1 in
Blade Material
Hardened Boron Steel
Length
10.5 in
For Use With
Gardening, Planting and Ourdoor Work
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-0916
- Zoro #
- G323392148
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Height
- 1 in
- Length
- 10.5 in
- Width
- 1.5 in
- Blade Size
- Hand Tools
Details
- Material
- Ash Wood
- Item
- DeWit Cape Cod Weeder Left Hand
- Blade Material
- Hardened Boron Steel
- For Use With
- Gardening, Planting and Ourdoor Work
- Includes
- One DeWit Cape Cod Weeder
- Hand-Crafted
- Yes
- Color
- Grey and Brown
Description
DeWit Cape Cod Weeder - Left Hand Product Details: Slice weeds off at the base Drag under mulch to rid of weeds without disturbing mulch Dimensions: Head: 3”L x 1.75”W Total: 10.5”L; 0.5lb #31-0916: Left Hand DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.