Shop DEWITT
See all product information
Create Account
Square Head Trowel with a Flat Razor-Sharp Edge to Remove and Dig with Ease.
- Mfr # 31-3029
- Zoro # G423392147
product price:Â
$
62.49
/ea
Key Features
Includes
One DeWit Square Head Trowel
Color
Grey and Brown
For Use With
Gardening, Planting and Ourdoor Work
Blade Material
Hardened Boron Steel
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3029
- Zoro #
- G423392147
- UPC #
- -
- Country of Origin
- Netherlands
- Item
- DeWit Square Head Trowel
- Includes
- One DeWit Square Head Trowel
- Color
- Grey and Brown
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Hand-Crafted
- Yes
- Material
- Ash Wood
Dimensions
- Width
- 3 in
- Size
- Hand Tools
- Overall Length
- 12 in
- Overall Height
- 1 in
Description
DeWit Square Head Trowel Product Details: Flat, razor-sharp edge cuts through the toughest soil Designed to dig holes and remove soil with ease Extra strong 'well done' design makes it one of the strongest trowels in the world Dimensions: Head: 5.6"L x 3.1"W Total: 12.2"L, 0.5lb #31-3029 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.