Heavy Duty Narrow Rock'n Root Trowel - 3 mm Thick Blade for Deep Digging in Small Spaces.
- Mfr # 31-3032
- Zoro # G523392016
product price:
$
39.75
/ea
Key Features
Size
Hand Tools
Overall Height
1 in
Width
1.5 in
Color
Grey and Brown
Material
Ash Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-3032
- Zoro #
- G523392016
- UPC #
- -
- Country of Origin
- Netherlands
- Color
- Grey and Brown
- Material
- Ash Wood
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Hand-Crafted
- Yes
- Item
- DeWit Rock'n Root Trowel
- Includes
- One DeWit Rock N Root Trowel
Dimensions
- Size
- Hand Tools
- Overall Height
- 1 in
- Width
- 1.5 in
- Overall Length
- 15 in
Description
Dewit Rock'n Root Trowel Product Details: Heavy duty - 3mm thick blade Narrower than a transplant trowel Allows deep digging in confined spaces Great transplanter Dimensions: Head: 5” L x 1.75" W Total: 16”L; 0.5lb #31-3032 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.