Shop DEWITT
See all product information
Create Account
Forged Hand Transplant Trowel with Narrow Blade
- Mfr # 31-3002
- Zoro # G323392018
product price:
$
39.75
/ea
Key Features
For Use With
Gardening, Planting and Ourdoor Work
Material
Ash Wood
Overall Height
1 in
Overall Length
13 in
Includes
One DeWit Forged Transplant Trowel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-3002
- Zoro #
- G323392018
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Overall Height
- 1 in
- Overall Length
- 13 in
- Size
- Hand Tools
- Width
- 2 in
Details
- For Use With
- Gardening, Planting and Ourdoor Work
- Material
- Ash Wood
- Includes
- One DeWit Forged Transplant Trowel
- Hand-Crafted
- Yes
- Blade Material
- Hardened Boron Steel
- Color
- Grey and Brown
- Item
- DeWit Forged Transplant Trowel
Description
Dewit Forged Transplant Trowel Product Details: Narrow blade is perfect for working in tight spots Ideal for planting bulbs and other precise tasks Dimensions: Head: 7”L x 2.25”W Total: 13.5”L; 0.5lb #31-3002 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.