Versatile Garden Knife - Used for weeding, digging out rocks, and cutting roots.
- Mfr # 31-0925
- Zoro # G923391923
product price:
$
55.99
/ea
Key Features
Includes
One DeWit Garden Knife
Color
Grey and Brown
Width
1 in
Blade Size
Hand Tools
Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-0925
- Zoro #
- G923391923
- UPC #
- -
- Country of Origin
- Netherlands
- Includes
- One DeWit Garden Knife
- Color
- Grey and Brown
- Item
- DeWit Garden Knife
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Material
- Ash Wood
- Hand-Crafted
- Yes
Dimensions
- Width
- 1 in
- Blade Size
- Hand Tools
- Length
- 8 in
- Height
- 0.5 in
Description
Dewit Garden Knife Product Details: Versatile multi-purpose tool Cuts weeds and roots, and digs out small rocks Use as a bulb planter or a mini trowel Lightweight Feels good in your hand Dimensions: Head: 4”L x 1”W Total: 8”L; 0.5lbs #31-0925 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.