Shop DEWITT
See all product information
Create Account
Cork Screw Weeder, Remove the Entire Root with Ease.
- Mfr # 31-0805
- Zoro # G723392021
product price:
$
51.95
/ea
Key Features
Hand-Crafted
Yes
For Use With
Gardening, Planting and Ourdoor Work
Width
5 in
Length
22 in
Blade Material
Hardened Boron Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-0805
- Zoro #
- G723392021
- UPC #
- -
- Country of Origin
- Netherlands
Dimensions
- Width
- 5 in
- Length
- 22 in
- Blade Size
- Long Handle
- Height
- 2 in
Details
- Hand-Crafted
- Yes
- For Use With
- Gardening, Planting and Ourdoor Work
- Blade Material
- Hardened Boron Steel
- Color
- Grey and Brown
- Item
- DeWit Cork Screw Weeder
- Includes
- One DeWit Cork Screw Weeder
- Material
- Ash Wood
Description
DeWit Cork Screw Weeder Product Details: Simple weeder removes the entire root Screw into soil and pull to remove root Great for dandelions Dimensions: Head: 5”L x 1.5”W Total: 22”L; 1.5lb #31-0805 DeWit Garden Tools are made in Holland. Known around the world. All DeWit tools involve hand-crafting and will vary slightly from tool to tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.