Chisel Bit, 2" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1020
- Zoro # G9518023
product price:Â
$
31.69
/ea
Key Features
Cutting Application
Chiseling, Surface Material Removal
Overall Length
12 in
Cutting Direction
Right Hand
Product Type
Tile Chisel
Finish
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1020
- Zoro #
- G9518023
- UPC #
- 008925152163
- Country of Origin
- Italy
- Item
- Chisel Bit
- Cutting Application
- Chiseling, Surface Material Removal
- Cutting Direction
- Right Hand
- Product Type
- Tile Chisel
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Tile
- Compatible Product Type
- Universal
- For Tool Type
- Rotary Drill
- Compatible Manufacturer Part Number
- Universal
- Point Type
- Flat Chisel
- Shank Type
- SDS-Max
- Application
- Demolition
- Material
- Steel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 12 in
- Shank Diameter
- 18 mm
- Head Width
- 2 in
- Drill Bit Size
- 2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 2 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.