Shop DIABLO
See all product information
Create Account
Chisel Bit, 3" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1000
- Zoro # G9517953
product price:Â
$
32.69
/ea
Key Features
Head Width
3 in
For Tool Type
Rotary Drill
Application
Construction, Demolition
Compatible Product Type
Universal
Shank Type
SDS-Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1000
- Zoro #
- G9517953
- UPC #
- 008925152149
- Country of Origin
- Italy
- Item
- Chisel Bit
- For Tool Type
- Rotary Drill
- Application
- Construction, Demolition
- Compatible Product Type
- Universal
- Shank Type
- SDS-Max
- Point Type
- Flat Chisel
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Concrete, Masonry
- Cutting Application
- Chiseling, Surface Material Removal
- Material
- Steel
- Product Type
- Scaling Chisel
- Cutting Direction
- Right Hand
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Head Width
- 3 in
- Overall Length
- 12 in
- Shank Diameter
- 18 mm
- Drill Bit Size
- 3 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 3 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.