Shop DIABLO
See all product information
Create Account
Chisel Bit, 2" Head W, 18 mm SDS-Max
- Mfr # DMAMXCH1190
- Zoro # G9516833
product price:Â
$
29.39
/ea
Key Features
Compatible Product Type
Universal
Cutting Application
Chiseling
Application
Construction, Demolition
Compatible Manufacturer Part Number
Universal
Shank Diameter
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMXCH1190
- Zoro #
- G9516833
- UPC #
- 008925152231
- Country of Origin
- Italy
- Item
- Chisel Bit
- Compatible Product Type
- Universal
- Cutting Application
- Chiseling
- Application
- Construction, Demolition
- Compatible Manufacturer Part Number
- Universal
- Shank Type
- SDS-Max
- For Tool Type
- Rotary Drill
- Material
- Steel
- Finish
- Bright (Uncoated)
- Point Type
- Flat Chisel
- For Workpiece Material
- Concrete
- Cutting Direction
- Right Hand
- Product Type
- Wide Chisel
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Shank Diameter
- 18 mm
- Head Width
- 2 in
- Overall Length
- 14 in
- Drill Bit Size
- 2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Chisel Bit, Shank Diameter 18 mm, Measurement System Fractional Inch, Head Width 2 in, For Tool Type Rotary Drill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.