Shop DIABLO
See all product information
Create Account
CoreCenterBit, 2-9/16"Dia, 3"L, SDS-Plus
- Mfr # DMAPLCC1060
- Zoro # G0175560
product price:Â
$
84.59
/ea
Key Features
Core Diameter
2 9/16 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Maximum Drilling Depth
3 in
Connection Type
Removable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCC1060
- Zoro #
- G0175560
- UPC #
- 008925152309
- Country of Origin
- Germany
- Item
- Core Center Bit
- Core Bit Cutter Material
- Carbide Tipped
- Shank Type - Machining
- SDS Plus
- Connection Type
- Removable
- Centering Bit Required
- Yes
- Centering Bit Included
- No
- Decimal Equivalent
- 2.5625 in
- Shank Type
- SDS-Plus
- Wet or Dry Application
- Dry, Wet
- For Workpiece Material
- Concrete
- Shank Included
- Yes
- Cutting Tip Form
- Toothed Style
Dimensions
- Core Diameter
- 2 9/16 in
- Maximum Drilling Depth
- 3 in
- Overall Length
- 3 in
- Core Body Length
- 3 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Core Center Bit, 2 9/16 in, Maximum Drilling Depth 3 in, 25/64 in Shank Diameter, Core Body Length 3 in, Removable Connection Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.