CoreCenterBit, 3-1/8"Dia, 3"L, SDS-Plus
- Mfr # DMAPLCC1080
- Zoro # G0175606
product price:Â
$
96.89
/ea
Key Features
Core Diameter
3 1/8 in
Core Bit Cutter Material
Carbide Tipped
Shank Type - Machining
SDS Plus
Maximum Drilling Depth
3 in
Centering Bit Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLCC1080
- Zoro #
- G0175606
- UPC #
- 008925152323
- Country of Origin
- Germany
- Item
- Core Center Bit
- Core Bit Cutter Material
- Carbide Tipped
- Shank Type - Machining
- SDS Plus
- Centering Bit Included
- No
- Connection Type
- Removable
- Shank Included
- Yes
- Shank Type
- SDS-Plus
- Centering Bit Required
- Yes
- For Workpiece Material
- Concrete
- Decimal Equivalent
- 3.125 in
- Cutting Tip Form
- Toothed Style
- Wet or Dry Application
- Dry, Wet
Dimensions
- Core Diameter
- 3 1/8 in
- Maximum Drilling Depth
- 3 in
- Shank Diameter
- 25/64 in
- Core Body Length
- 3 in
- Overall Length
- 3 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Core Center Bit, 3 1/8 in, Maximum Drilling Depth 3 in, 25/64 in Shank Diameter, Core Body Length 3 in, Removable Connection Type
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.