Shop All Diamond Saw Blades
Diablo
DIABLO SWBLD 10"" 60T
Mfr # D1060N
Zoro # G2913273
product price: $54.97
/ea
$54.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Diablo
- MFR # D1060N
- Zoro # G2913273
- UPC # 8925138846
- Country of Origin Italy
- Category Diamond Saw Blades
Description
Diablo's next generation aluminum saw blades are optimized for cutting thin (up to 1/8 in.) medium (3/32 in.-1/4 in.) and thick (3/16 in.-7/16 in.) aluminum metals. The specially formulated metal cutting carbide teeth feature a Triple Chip Grind (TCG) tooth design for clean burr-free finishes virtually eliminating any type of rework. Tri-metal shock resistant brazing allows these aluminum blades to slice through metal materials while withstanding extreme impact for maximum durability. Diablo's aluminum saw blade series is ideal for corded and cordless saws for on-the-job cutting of non-ferrous metals such as aluminum extrusions copper pipe brass plate etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 1/4 Power Bit x 2-3/4 (170H1664A)
- ZORO SELECT Beam Pole, 1730mm, dia. 34 (TT11C5391BPG)
- OTC 3/4 in Drive, 2-3/38" 8 pt SAE Socket, 8 Points (1903)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1200)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- DIABLO DIABLO SWBLD 12"" 72T (D1272N)
- DIABLO Saw Blade, 7" Blade Dia., 7/8" Arbor Hole (DDD070DIA101F)
- DIABLO METAL CIRC C/O DSC 6-1/2"" (DBD065125L01F)
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- BOSCH Dia Blade Tile Premium 4In (DB443C)
- Diablo Power Saw Blades