Drill Bit, 1", 13" L, Carbide; Steel
- Mfr # DMAMX1210
- Zoro # G9680012
product price:Â
$
72.15
/ea
Key Features
Shank Style
SDS Max
Fastening Tool Tip Size
1 in
Overall Length
13 in
Number of Cutters
4
Head Type
Full Carbide Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1210
- Zoro #
- G9680012
- UPC #
- 008925152781
- Country of Origin
- Germany
Dimensions
- Fastening Tool Tip Size
- 1 in
- Overall Length
- 13 in
- Working Length
- 8 in
- Maximum Drilling Depth
- 8 in
- Core Body Length
- 8 in
- Drilling Depth
- 8 in
- Shank Diameter
- 45/64 in
- Drill Bit Size
- 1 in
- Flute Length
- 8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Description
Drill Bit, 1 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.