Shop GENIUS TOOLS
Create Account
3/8in Dr. 9mm Hex Bit Socket 110mmL
- Mfr # 339+2549
- Zoro # G323583140
original price:Â $11.70 , new price: $10.53 , 10 percent off
new price:Â
$
10.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 339+2549
- Zoro #
- G323583140
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 9mm Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 339+2549 Professional Hex Bit Socket This 9mm hex bit socket is built for consistent fit, controlled reach, and dependable strength in professional hand tool setups. With a 3/8in drive and 110mm overall length, it balances access and stability while keeping tool selection straightforward during service work. Designed for long-term shop use, the socket features stamped size markings for quick identification and a construction intended to resist corrosion over time. The bit-to-socket connection is securely attached while remaining interchangeable, supporting efficient workflow without sacrificing reliability. Key Benefits 9mm hex bit socket size supports accurate engagement and reduced fastener rounding. 3/8in drive compatibility fits common ratchets, extensions, and professional tool systems. 110mm overall length provides added reach while maintaining solid control. Made from high speed steel for strength, durability, and anti-corrosive performance. Stamped size markings enable fast identification and better tool organization. Securely attached yet interchangeable design supports reliable use across repeated jobs. SKU 339+2549 is a practical choice for technicians who need a clearly marked, long-reach 9mm hex bit socket in a 3/8in drive format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.