Drill Bit, 1 1/8", 13" L, Carbide; Steel
- Mfr # DMAMX1250
- Zoro # G9679416
product price:Â
$
77.89
/ea
Key Features
Shank Style
SDS Max
Overall Length
13 in
Fastening Tool Tip Size
1-1/8 in
Head Type
Carbide-Tipped
Working Length
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1250
- Zoro #
- G9679416
- UPC #
- 008925152828
- Country of Origin
- Germany
Dimensions
- Overall Length
- 13 in
- Fastening Tool Tip Size
- 1-1/8 in
- Working Length
- 8 in
- Flute Length
- 8 in
- Maximum Drilling Depth
- 8 in
- Shank Diameter
- 45/64 in
- Drill Bit Size
- 1 1/8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Shank Style
- SDS Max
- Item
- Drill Bit
- Head Type
- Carbide-Tipped
- Number of Cutters
- 4
- Finish
- Bright (Uncoated)
- For Workpiece Material
- Concrete, Reinforced Concrete
- Shank Type
- SDS-Max
- Decimal Equivalent
- 1.125
- Tip Material
- Carbide Tipped
- Number of Flutes
- 4
- Flute Type
- Spiral
- For Tool Type
- Rotary Hammer
- Material
- Carbide, Steel
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1 1/8 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.