Drill Bit, 1/2", 21" L, Carbide; Steel
- Mfr # DMAMX1030
- Zoro # G9679705
product price:Â
$
57.79
/ea
Key Features
Centering Bit Included
No
Centering Bit Required
No
Shank Included
Yes
Core Body Length
16 in
Decimal Equivalent
0.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMX1030
- Zoro #
- G9679705
- UPC #
- 008925151135
- Country of Origin
- Germany
- Item
- Drill Bit
- Centering Bit Included
- No
- Centering Bit Required
- No
- Shank Included
- Yes
- Decimal Equivalent
- 0.5
- Shank Type
- SDS-Max
- Sub Brand
- Rebar Demon(TM)
- Number of Flutes
- 4
- Material
- Carbide, Steel
- Flute Type
- Spiral
- Tip Material
- Carbide Tipped
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Core Body Length
- 16 in
- Drill Bit Size
- 1/2 in
- Maximum Drilling Depth
- 16 in
- Shank Diameter
- 45/64 in
- Flute Length
- 16 in
- Drilling Depth
- 16 in
- Overall Length
- 21 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Description
Drill Bit, 1/2 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.