Drill Bit, 1/2", 13" L, Carbide; Steel
- Mfr # DMAMX1020
- Zoro # G9679556
product price:Â
$
49.69
/ea
Key Features
Decimal Equivalent
0.5
Shank Type
SDS-Max
Shank Diameter
45/64 in
Tip Material
Carbide Tipped
Drilling Depth
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1020
- Zoro #
- G9679556
- UPC #
- 008925151128
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 45/64 in
- Drilling Depth
- 8 in
- Drill Bit Size
- 1/2 in
- Maximum Drilling Depth
- 8 in
- Overall Length
- 13 in
- Core Body Length
- 8 in
- Flute Length
- 8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Drill Bit
- Decimal Equivalent
- 0.5
- Shank Type
- SDS-Max
- Tip Material
- Carbide Tipped
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Required
- No
- Material
- Carbide, Steel
- Centering Bit Included
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Shank Included
- Yes
- Flute Type
- Spiral
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1/2 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.