Drill Bit, 7/8", 13" L, Carbide; Steel
- Mfr # DMAMX1170
- Zoro # G9679775
product price:Â
$
63.19
/ea
Key Features
Number of Flutes
4
Core Body Length
8 in
Shank Diameter
45/64 in
Drill Bit Size
7/8 in
Shank Type
SDS-Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1170
- Zoro #
- G9679775
- UPC #
- 008925152743
- Country of Origin
- Germany
Dimensions
- Core Body Length
- 8 in
- Shank Diameter
- 45/64 in
- Drill Bit Size
- 7/8 in
- Maximum Drilling Depth
- 8 in
- Drilling Depth
- 8 in
- Overall Length
- 13 in
- Flute Length
- 8 in
- Wire Rope Length
- 13 in
- Length
- 13 in
Details
- Item
- Drill Bit
- Number of Flutes
- 4
- Shank Type
- SDS-Max
- Material
- Carbide, Steel
- Centering Bit Required
- No
- Centering Bit Included
- No
- Shank Included
- Yes
- Tip Material
- Carbide Tipped
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Decimal Equivalent
- 0.875
- For Tool Type
- Hammer Drill, Rotary Hammer
- Flute Type
- Spiral
- Sub Brand
- Rebar Demon(TM)
- Shell Material
- Carbide, Steel
Description
Drill Bit, 7/8 in, Maximum Drilling Depth 8 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.