Drill Bit, 1 1/8", 36" L, Carbide; Steel
- Mfr # DMAMX1280
- Zoro # G9679687
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Shank Style
SDS Max
Overall Length
36 in
Fastening Tool Tip Size
1-1/8 in
Number of Cutters
4
Working Length
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAMX1280
- Zoro #
- G9679687
- UPC #
- 008925152859
- Country of Origin
- Germany
- Shank Style
- SDS Max
- Item
- Drill Bit
- Number of Cutters
- 4
- Head Type
- Carbide-Tipped
- Shank Included
- Yes
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- Flute Type
- Spiral
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Centering Bit Included
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shank Type
- SDS-Max
- Sub Brand
- Rebar Demon(TM)
- Number of Flutes
- 4
- Centering Bit Required
- No
- Decimal Equivalent
- 1.125
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Overall Length
- 36 in
- Fastening Tool Tip Size
- 1-1/8 in
- Working Length
- 31 in
- Shank Diameter
- 45/64 in
- Core Body Length
- 31 in
- Maximum Drilling Depth
- 31 in
- Drilling Depth
- 31 in
- Drill Bit Size
- 1 1/8 in
- Flute Length
- 31 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Drill Bit, 1 1/8 in, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.