Shop DIABLO
See all product information
Create Account
Drill Bit, 2", 21" L, Carbide; Steel
- Mfr # DMAMX1400
- Zoro # G9679967
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Flute Type
Spiral
Drilling Depth
16 in
Tip Material
Carbide Tipped
Drill Bit Size
2 in
Shank Type
SDS-Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1400
- Zoro #
- G9679967
- UPC #
- 008925152972
- Country of Origin
- Germany
Dimensions
- Drilling Depth
- 16 in
- Drill Bit Size
- 2 in
- Flute Length
- 16 in
- Overall Length
- 21 in
- Shank Diameter
- 45/64 in
- Maximum Drilling Depth
- 16 in
- Core Body Length
- 16 in
- Wire Rope Length
- 21 in
- Length
- 21 in
Details
- Item
- Drill Bit
- Flute Type
- Spiral
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Max
- Number of Flutes
- 4
- Centering Bit Required
- No
- Material
- Carbide, Steel
- Decimal Equivalent
- 2
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Included
- No
- Sub Brand
- Rebar Demon(TM)
- Shank Included
- Yes
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Shell Material
- Carbide, Steel
Description
Drill Bit, 2 in, Maximum Drilling Depth 16 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.