Shop DIABLO

Drill Bit, 5/8", 6" L, Carbide; Steel

  • Mfr # DMAPL4210
  • Zoro # G9679818

product price: 
$
14.79
/ea

Key Features

Shank Style
SDS Plus
Overall Length
6 in
Diameter
5/8 in
Head Type
Full Carbide Head
Working length
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMAPL4210
Zoro #
G9679818
UPC #
008925150121
Country of Origin
Germany

Dimensions

Overall Length
6 in
Diameter
5/8 in
Working length
4 in
Flute Length
4 in
Shank Diameter
25/64 in
Drill Bit Size
5/8 in
Core Body Length
4 in
Drilling Depth
4 in
Maximum Drilling Depth
4 in
Wire Rope Length
6 in
Length
6 in

Details

Shank Style
SDS Plus
Item
Drill Bit
Head Type
Full Carbide Head
Number of Cutters
4
Tip Material
Carbide Tipped
Decimal Equivalent
0.625
Centering Bit Included
No
Number of Flutes
4
Shank Type
SDS-Plus
Flute Type
Spiral
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
For Tool Type
Hammer Drill, Rotary Hammer
Sub Brand
Rebar Demon(TM)
Centering Bit Required
No
Shank Included
Yes
Material
Carbide, Steel

Description

Drill Bit, 5/8 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.