Drill Bit, 1/4", 8" L, Carbide; Steel
- Mfr # DMAPL4080
- Zoro # G9544797
product price:Â
$
11.35
/ea
Key Features
Shank Type
SDS-Plus
Shank Diameter
25/64 in
Overall Length
8 in
Tip Material
Carbide Tipped
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4080
- Zoro #
- G9544797
- UPC #
- 008925149927
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 25/64 in
- Overall Length
- 8 in
- Flute Length
- 6 in
- Maximum Drilling Depth
- 6 in
- Core Body Length
- 6 in
- Drilling Depth
- 6 in
- Drill Bit Size
- 1/4 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Drill Bit
- Shank Type
- SDS-Plus
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- For Tool Type
- Hammer Drill, Rotary Hammer
- Decimal Equivalent
- 0.25
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Centering Bit Required
- No
- Number of Flutes
- 4
- Material
- Carbide, Steel
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Included
- No
- Flute Type
- Spiral
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1/4 in, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.