Drill Bit, 5/16", 12" L, Carbide; Steel
- Mfr # DMAPL4120
- Zoro # G9547247
product price:Â
$
16.19
/ea
Key Features
For Tool Type
Hammer Drill, Rotary Hammer
Centering Bit Required
No
Drilling Depth
10 in
Drill Bit Size
5/16 in
Flute Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4120
- Zoro #
- G9547247
- UPC #
- 008925149989
- Country of Origin
- Germany
Dimensions
- Drilling Depth
- 10 in
- Drill Bit Size
- 5/16 in
- Flute Length
- 10 in
- Maximum Drilling Depth
- 10 in
- Overall Length
- 12 in
- Shank Diameter
- 25/64 in
- Core Body Length
- 10 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Drill Bit
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Required
- No
- Shank Type
- SDS-Plus
- Shank Included
- Yes
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Decimal Equivalent
- 0.3125
- Flute Type
- Spiral
- Sub Brand
- Rebar Demon(TM)
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- Centering Bit Included
- No
- Shell Material
- Carbide, Steel
Description
Drill Bit, 5/16 in, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.