1/4in Dr. 8mm Deep Impact Socket
- Mfr # 215208
- Zoro # G023579399
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 215208
- Zoro #
- G023579399
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 8mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 215208 Impact Socket This 8mm deep impact socket is built for 1/4in drive impact use where fastener access requires extra reach. The 6-point design helps maintain a solid hold on fasteners for dependable torque transfer, while the clearly stamped size supports fast identification in busy tool setups. Designed to meet ANSI standards and built for professional technicians, it combines a heat-treated construction with a matte black oxide coating to support long service life under heavy use. Key Benefits 8mm 6-point impact socket helps reduce rounding and supports efficient torque transfer. 1/4in drive size with 50mm overall length for deeper fastener access. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds durability and helps resist wear over time. Permanently stamped size markings improve organization and speed tool selection. Meets or exceeds ANSI standards for consistent performance in demanding conditions. SKU 215208 is suited for technicians who need a compact 1/4in drive deep impact socket that's easy to identify, built for heavy use, and manufactured to recognized ANSI expectations. The combination of 6-point engagement, heat treatment, and protective black oxide finish supports reliable performance across repeated service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.