1/2in Dr. 7/16in Hex Shank Bit Holder
- Mfr # 414+
- Zoro # G123583814
product price:Â
$
5.34
/ea
Sold in multiples of 2 for
$10.68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 414+
- Zoro #
- G123583814
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Shank Bit Holder 7/16 Inch Size 1/2 Inch Drive Durable Construction - 414+ bit holder This 1/2in drive bit holder is built to secure a 7/16in hex shank bit for controlled, repeatable fastening and service work. Its compact 40mm overall length helps keep the setup short and manageable in confined spaces. Manufactured from Chromium-vanadium Steel Alloy, it focuses on strength, durability, and anti-corrosive protection for long-term shop use. Key Benefits 1/2in drive to 7/16in hex shank interface for dependable bit retention. 40mm overall length supports compact tool setups in tight access areas. Chromium-vanadium steel alloy construction delivers high strength under heavy use. Anti-corrosive material properties help resist rust and wear over time. Meets or exceeds ANSI standards for consistent performance expectations. SKU 414+ is a straightforward, professional-grade bit holder intended to hold up to repeated daily handling. The combination of compact length, durable alloy steel construction, and ANSI-aligned design makes it a reliable choice for technicians who need consistent bit engagement and corrosion-resistant longevity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.