Drill Bit, 1/2", 6" L, Carbide; Steel
- Mfr # DMAPL4180
- Zoro # G9679434
product price:Â
$
11.65
/ea
Key Features
Number of Flutes
4
Shank Diameter
25/64 in
Flute Type
Spiral
Maximum Drilling Depth
4 in
For Tool Type
Hammer Drill, Rotary Hammer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4180
- Zoro #
- G9679434
- UPC #
- 008925150084
- Country of Origin
- Germany
Dimensions
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Drill Bit Size
- 1/2 in
- Overall Length
- 6 in
- Flute Length
- 4 in
- Drilling Depth
- 4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Drill Bit
- Number of Flutes
- 4
- Flute Type
- Spiral
- For Tool Type
- Hammer Drill, Rotary Hammer
- Decimal Equivalent
- 0.5
- Material
- Carbide, Steel
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Centering Bit Required
- No
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Included
- No
- Shank Type
- SDS-Plus
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- Shell Material
- Carbide, Steel
Description
Drill Bit, 1/2 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.