Drill Bit, 7/8", 36" L, Carbide; Steel
- Mfr # DMAMX1200
- Zoro # G9679976
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Shank Style
SDS Max
Overall Length
36 in
Fastening Tool Tip Size
7/8 in
Working Length
31 in
Head Type
Full Carbide Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAMX1200
- Zoro #
- G9679976
- UPC #
- 008925152774
- Country of Origin
- Germany
Dimensions
- Overall Length
- 36 in
- Fastening Tool Tip Size
- 7/8 in
- Working Length
- 31 in
- Maximum Drilling Depth
- 31 in
- Shank Diameter
- 45/64 in
- Drilling Depth
- 31 in
- Drill Bit Size
- 7/8 in
- Core Body Length
- 31 in
- Flute Length
- 31 in
- Wire Rope Length
- 36 in
- Length
- 36 in
Description
Drill Bit, 7/8 in, Maximum Drilling Depth 31 in, Shank Diameter 45/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.