Shop DIABLO
See all product information
Create Account
Drill Bit, 1/4", 4" L, Carbide; Steel
- Mfr # DMAPL4060-P25
- Zoro # G103674709
product price:Â
$
97.49
/ea
Key Features
Shank Type - Machining
SDS Plus
Overall Length
4 in
Drill Bit Size
1/4 in
Material - Machining
Full Carbide Head
Number of Cutter Heads
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPL4060-P25
- Zoro #
- G103674709
- UPC #
- 008925161158
- Country of Origin
- Germany
- Item
- Drill Bit
- Shank Type - Machining
- SDS Plus
- Material - Machining
- Full Carbide Head
- Number of Cutter Heads
- 4
- Number of Pieces
- 25
- Number of Flutes
- 4
- Tip Material
- Carbide Tipped
- Finish
- Bright (Uncoated)
- Material
- Carbide, Steel
- For Tool Type
- Rotary Hammer
- Flute Type
- Spiral
- Decimal Equivalent
- 0.25
- For Workpiece Material
- Concrete, Reinforced Concrete
- Shank Type
- SDS-Plus
- Shell Material
- Carbide, Steel
- Traction Material
- Carbide, Steel
Dimensions
- Overall Length
- 4 in
- Drill Bit Size
- 1/4 in
- Maximum Drilling Depth
- 2 in
- Flute Length
- 2 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Drill Bit, 1/4 in, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.